Zoro Homepage

14mm INSIDER Box Ratchet 6 Point Socket

  • Mfr # 49-16-1614

  • Zoro # G210039897


product price: $10.99
/ea

Key Features

Overall Length
1 41/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1614
Zoro #
G210039897
UPC #
045242771578
Country of Origin
China

Dimensions

Size
14mm
Overall Length
1 41/64 in
Width
0.78 in
Socket Depth
Short
Socket Size
14 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
Impact or Standard
Standard
Color
Black
Features
Etched / Stamped Size Identification
Drill Bit Shank Design
Straight
Standards
ASME
Socket Shape
6-Point
Measurement Type
SAE/Metric
Tether Ready
No
Bolt Clearance
9/16 in
Compatible Fastener Type
Bolts
Includes Non-Marring
Non-Marring Included
Fastener-Holding Type
Friction
Drive Type
Power
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Socket
Series
INSIDER(TM) Box Ratchet
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Impact Socket, Socket Size 14 mm, 6-Point, High Carbon Steel, Black Oxide, Short, Power, Drive Size Not Applicable, SAE/Metric, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.