Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14mm Metric Combination Wrench

  • Mfr # 45-96-9514

  • Zoro # G7744840


product price: $15.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
14 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9514
Zoro #
G7744840
UPC #
045242573813
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 3/8 in
Head Size
14 mm
Head Thickness
14 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Handle Type
Ergonomic I-Beam
Anti-Slip Design
Yes
Insulated
No
Reversing
No
Includes
(1) 14MM COMBO WRENCH
Box End Type
12-Point Box End
Min. Arc Swing
2.5 Degrees
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Grip Style
Plain
Nonsparking
No
Ratcheting
No
Tether Style
Tether Capable
Opening Type
Rounded
Handle Color
Silver
Measurement Type
Metric
Weight
0.23 lb

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 14 mm, Overall Length 7 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 14 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.