Zoro Homepage

14mm SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6246

  • Zoro # G201259396


product price: $7.29
/ea

Key Features

Overall Length
1 1/2 in
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6246
Zoro #
G201259396
UPC #
045242581924
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
14mm
Overall Length
1 1/2 in
Wall Thickness
1/8 in
Socket Depth
Standard
Socket Size
14 mm
Socket Length
1 1/2 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Measurement Type
Metric
Impact Rated
Yes
Bolt Clearance
9/16 in
Non-Magnetic
Yes
Standards
ASME
Insulated
No
Locking
No
Material
Steel
Tether Ready
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Socket Shape
6-Point
Drive Type
Impact
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty

Description

Standard Impact Socket, Socket Size 14 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.