Zoro Homepage

14mm SHOCKWAVE Impact Duty 3/8 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6156

  • Zoro # G801259543


product price: $6.80
/ea

Key Features

Overall Length
2 9/16 in
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 3/16 in
Non-Magnetic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6156
Zoro #
G801259543
UPC #
045242581214
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
14mm
Overall Length
2 9/16 in
Wall Thickness
1/16 in
Socket Length
2 9/16 in
Socket Depth
Deep
Socket Size
14 mm

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 3/16 in
Non-Magnetic
Yes
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Drive Type
Impact
Measurement Type
Metric
Tether Ready
No
Socket Shape
6-Point
Impact Rated
Yes
Insulated
No
Material
Steel
Non-Sparking
No
Standards
ASME
Locking
No
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated

Description

Deep Impact Socket, Socket Size 14 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 1 3/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.