Zoro Homepage

14mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk)

  • Mfr # 49-66-4614

  • Zoro # G207374031


product price: $6.99
/ea

Key Features

Overall Length
2 9/16 in
Shank Size
1/4 in
Material
Alloy Steel
Finish
Unfinished
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4614
Zoro #
G207374031
UPC #
045242610105
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 9/16 in
Drive Size
14mm
Shank Size
1/4 in
Overall Nutsetter Length
2 9/16 in
Fastening Size
14 mm
Tool Insertion Size
1/4 in Hex
Socket Size
14 mm
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Material
Alloy Steel
Finish
Unfinished
Measurement System
Metric
Impact Rated
Impact Rated
Features
Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
For Tool Type
Impact
Connection Shape
Hex
Series
SHOCKWAVE(TM)
Magnetized Tip
Magnetized Tip
Product Type
Nut Driver
Shank Shape
Hex

Description

SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered with the Most Durable Magnet to stand up to heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76 steel to control hardness for extended bit life. The optimized SHOCK ZONE absorbs peak torque and prevents bit breakage. magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with impact drivers and drill drivers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.