Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT 1/2" to 2" Hand Ratchet Knockout Set

  • Mfr # 49-16-2694

  • Zoro # G6191762


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Capacity
10 ga.
For Use With
Knockouts in Mild Steel
Number of Pieces
15
Includes
(1) 3/8" Ball Bearing Draw Stud (Mfr. No. 49-16-2621); (1) 3/4" Ball Bearing Draw Stud (Mfr. No. 49-16-2622); (1) EXACT 1/2" Mild Steel Die (Mfr. No. 49-16-2660); (1) EXACT 1/2" Mild Steel Punch (Mfr. No. 49-16-2661); (1) EXACT 3/4" Die (Mfr. No. 49-16-2662); (1) EXACT 3/4" Punch (Mfr. No. 49-16-2663); (1) EXACT 1" Die (Mfr. No. 49-16-2664); (1) EXACT 1" Punch (Mfr. No. 49-16-2665); (1) EXACT 1-1/4" Die (Mfr. No. 49-16-2666); (1) EXACT 1-1/4" Punch (Mfr. No. 49-16-2667); (1) EXACT 1-1/2" Die (Mfr. No. 49-16-2668); (1) EXACT 1-1/2" Punch (Mfr. No. 49-16-2669); (1) EXACT 2" Die (Mfr. No. 49-16-2670); (1) EXACT 2" Punch (Mfr. No. 49-16-2671); (1) Grease Tube; (1) Hand Ratchet; (1) Carrying Case
Conduit and Pipe Size
1/2" to 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2694
Zoro #
G6191762
UPC #
045242311811
Country of Origin
Taiwan, Province of China

Dimensions

Conduit and Pipe Size
1/2" to 2"
Knockout Sizes Included
1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Nominal Hole Size
2 in

Details

Capacity
10 ga.
For Use With
Knockouts in Mild Steel
Number of Pieces
15
Includes
(1) 3/8" Ball Bearing Draw Stud (Mfr. No. 49-16-2621); (1) 3/4" Ball Bearing Draw Stud (Mfr. No. 49-16-2622); (1) EXACT 1/2" Mild Steel Die (Mfr. No. 49-16-2660); (1) EXACT 1/2" Mild Steel Punch (Mfr. No. 49-16-2661); (1) EXACT 3/4" Die (Mfr. No. 49-16-2662); (1) EXACT 3/4" Punch (Mfr. No. 49-16-2663); (1) EXACT 1" Die (Mfr. No. 49-16-2664); (1) EXACT 1" Punch (Mfr. No. 49-16-2665); (1) EXACT 1-1/4" Die (Mfr. No. 49-16-2666); (1) EXACT 1-1/4" Punch (Mfr. No. 49-16-2667); (1) EXACT 1-1/2" Die (Mfr. No. 49-16-2668); (1) EXACT 1-1/2" Punch (Mfr. No. 49-16-2669); (1) EXACT 2" Die (Mfr. No. 49-16-2670); (1) EXACT 2" Punch (Mfr. No. 49-16-2671); (1) Grease Tube; (1) Hand Ratchet; (1) Carrying Case
Workpiece Material
Mild Steel
Driver Angle
360 Degrees
Item
Knockout Punch Set
Features
Overmold Handle for Greater Comfort and Grip; 5 Degrees Ratcheting Angle allows the Contractor to Punch in Tighter Clearances
Slug Type
Splitter
Includes Ratchet
Yes
Punch Shape
Circle
Number of Punch/Dies Sets
15
For Use With Tool Type
Manual
Material Application
Mild Steel
Maximum Sheet Metal Capacity-Steel
10 ga
Max. Capacity Mild Steel (Ga.)
10
Function
When Used Together, Punches and Dies Knock Out Holes

Description

Knockout Punch Set, For Use With Tool Type Manual, Maximum Sheet Metal Capacity-Steel 10 ga, Includes Ratchet Yes, Material Application Mild Steel, Slug Type Splitter, Number of Punch/Dies Sets 15, Knockout Sizes Included 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Nominal Hole Size 2 in, Punch Shape Circle, Includes 3/4 in Ball-Bearing Draw Stud, 3/8 in Ball-Bearing Draw Stud, Carrying Case, EXACT(TM) 1/2 in to 2 in Conduit Punches and Dies, Grease Tube, Hand Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.