150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander 12-Pack
Mfr # 48-80-5150
Zoro # G608627668
product price:Â $14.97
/eaKey Features
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Resistance Properties
Tear
Backing Material
Nylon Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-80-5150
Zoro #
G608627668
UPC #
045242645329
Country of Origin
Finland
Dimensions
Width
3.625 in
Length
3.75 in
Details
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
Resistance Properties
Tear
Backing Material
Nylon Mesh
Coating Coverage
Open
For Use With
M12 FUEL Orbital Detail Sander
Series
POWERGRID
Item
Sanding Sheets
Abrasive Grit
150
Style
Random Orbit
Color
Gray
Number of Vacuum Holes
Non-Vacuum
Description
Sanding Sheets, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter Not Applicable, Series POWERGRID, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.