Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150' Laser Distance Meter

  • Mfr # 48-22-9802

  • Zoro # G6574257


product price: $114.97
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
150 ft.
Accuracy
+/- 0.0625 in
Distance Meter Functions
Distance
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9802
Zoro #
G6574257
UPC #
045242493272
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
1 7/8 in
Laser Wavelength
635 nm
Battery Size
AAA

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
150 ft.
Accuracy
+/- 0.0625 in
Distance Meter Functions
Distance
Battery Type
AAA
Display
Backlit Color
Features
Side-Shot Button
Range
150 ft.
Standards
IP54
Operating Temperature - Maximum
122 Degrees F
Measuring Units
Meters
Laser Class
Class 2
Laser Output
Less Than1 mW
Functions
Continuous Measurement
Includes Batteries
Batteries Included
System of Measurement
Metric
Measuring Range - Maximum
150 ft
Use Location
Indoor, Outdoor
Display Type
Digital
Number of Values Stored
30
Operating Temperature - Minimum
14 Degrees F

Description

Milwaukee 150’ Laser Distance Meters are designed to provide the easiest measurements from all orientations, and feature an array of new functionality. 2” color screens offer maximum visibility in low light conditions. Each features a simplified user interface that has been designed from the ground up for fast navigation so users can quickly choose their function and take a measurement with minimal downtime. For additional ease of use, the 150’ Laser Distance Meter includes a built-in 2-position auto-detecting lever so users can easily measure in corners. Each 150’ Laser Distance Meters offer several different measurement functions that allow users to add and subtract values and calculate linear distance, surface area, total area, and volume. In addition, each tool includes memory storage for 30 readings and impact-resistant overmold for protection from tough jobsite conditions. Milwaukee Laser Distance Meters also feature a side shot button for an easier, more ergonomic experience when measuring in all directions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.