Zoro Homepage

150ft Extra Bold Large Capacity Chalk Reel

  • Mfr # 48-22-3915

  • Zoro # G6432056


product price: $41.97
/ea

Key Features

Color
Red/Black
Application
Chalk line
Material
Plastic, Metal Handle
Gear Ratio
0.167361111
Handle Type
Folding Metal Crank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3915
Zoro #
G6432056
UPC #
045242005345
Country of Origin
Viet Nam

Dimensions

Line Length (Ft.)
150 ft.
Length
4.25
Line Thickness
2 mm
Line Length
100 ft

Details

Item
Chalk Reel
Color
Red/Black
Application
Chalk line
Material
Plastic, Metal Handle
Gear Ratio
0.167361111
Handle Type
Folding Metal Crank
Door Type
Turn Cap
Case Material
Plastic
Includes
Planetary Gear System
Line Material
Nylon
Case Color
Red
Product Type
Chalk Reel
Fill Weight
24 oz
Includes Viewing Window
No
Hook Style
Pull Ring
Compatible Replacement Line
Milwaukee 48-22-3905
Hook Material
Metal
Line Construction
Braided

Description

Chalk Line Reel, Case Color Red, Case Material Plastic, Compatible Replacement Line Milwaukee 48-22-3905, Door Type Turn Cap, Fill Weight 24 oz, Gear Ratio 4:1, Handle Type Folding Crank, Hook Material Metal, Hook Style Pull Ring, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Planetary Gear System, Includes Viewing Window No, Line Construction Not Applicable, Line Length 100 ft, Line Material Nylon, Line Thickness 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.