15/16" Quick Change Tang Drive Steel Hawg Cutter
Mfr # 49-57-0939
Zoro # G5128252
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Tang
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-0939
Zoro #
G5128252
UPC #
045242201570
Country of Origin
Japan
Dimensions
Diameter
15/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
15/16 in
Maximum Cutting Depth
1 in
Shank Thread Size
MT3
For Chuck Size
MT3
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Tang
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Annular Cutter Grouping
Annular Cutter
For Tool Type
Magnetic Drill Presses
Measurement System
Fractional Inch
Sub Brand
Steel Hawg(R)
Material - Machining
Carbide
Finish - Machining
Bright
Decimal Equivalent
0.9375
Series
49-57
Stack Cut Teeth
No
Primary Material Application
Stainless Steel
Shank Type - Machining
Tang Shank
Pilot Pin Included
No
Description
Annular Cutter, Carbide, Bright, 15/16 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.