Zoro Homepage

15/64" Titanium SHOCKWAVE

  • Mfr # 48-89-4612

  • Zoro # G1995257


product price: $8.47
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/64 in
Number of Flutes
2
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4612
Zoro #
G1995257
UPC #
045242353132
Country of Origin
China

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
15/64 in
Shank Dia.
1/4"
Flute Length
2 5/16 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
2-11/32"
Size
15/64"
Shank Hex Size
1/4 in
Maximum Drilling Depth
2 5/16 in

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Quick-Change Hex
Impact Rated
Yes
Shank Shape
Hex
Decimal Equivalent
0.2344
Standards
Not Rated
Flute Type
Spiral
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Impact Rating
Impact Rated
Helix Angle
35 Degrees
Primary Material Application
Aluminum, Plastic, Steel, Wood
Series
Shockwave Impact Duty Red Helix
Helix Angle - Minimum
15 Degrees
Helix Angle - Maximum
35 Degrees

Description

Hex Shank Drill Bit, 15/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.