Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15mm INSIDER Box Ratchet 6 Point Socket

  • Mfr # 49-16-1615

  • Zoro # G710039892


product price: $10.99
/ea

Key Features

Overall Length
1 41/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1615
Zoro #
G710039892
UPC #
045242771585
Country of Origin
China

Dimensions

Size
15mm
Overall Length
1 41/64 in
Width
0.87 in
Socket Depth
Short
Socket Size
15 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
Drill Bit Shank Design
Straight
Features
Etched / Stamped Size Identification
Impact or Standard
Standard
Color
Black
Standards
ASME
Bolt Clearance
9/16 in
Socket Shape
6-Point
Measurement Type
SAE/Metric
Tether Ready
No
Compatible Fastener Type
Bolts
Includes Non-Marring
Non-Marring Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Product Type
Socket
Drive Type
Power
Tether Status
Not Tether Capable
Series
INSIDER(TM) Box Ratchet
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 15 mm, 6-Point, High Carbon Steel, Black Oxide, Short, Power, Drive Size Not Applicable, SAE/Metric, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.