Zoro Homepage

15mm Metric Flex Head Ratcheting Combination Wrench

  • Mfr # 45-96-9615

  • Zoro # G006155596


product price: $32.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
15 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9615
Zoro #
G006155596
UPC #
045242596089
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
207 1/2 mm
Head Size
15 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 15 mm, Overall Length 207 1/2 mm, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, Metric, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.