Zoro Homepage

15pc Combination Wrench Set - Metric

  • Mfr # 48-22-9515

  • Zoro # G7789530


original price: $159.99
25% off
new price: $119.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Chrome
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Range of Lengths
8.00mm to 22.00mm
Box End Type
12-Point Box End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9515
Zoro #
G7789530
UPC #
045242499045
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Range of Lengths
8.00mm to 22.00mm
Wrench Length Style
Standard
Head Thickness
1/4 in to 1/2 in

Description

Milwaukee has designed Combination Wrenches from the ground up, delivering maximum torque and ultimate user comfort. The MAX BITE Open-End Grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. MAX BITE offers 25% More Torque than competitive wrench designs. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. Milwaukee wrenches feature Ink-Filled Size Labels for easy size identification, and quick distinction between SAE and metric sets. The 15pc kits come in a storage tray designed for Long-Term Storage, keeping your tool chest organized. Standing behind products, Milwaukee offers a Lifetime Guarantee on all of Combination Wrench Sets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.