15pc Combination Wrench Set, SAE + 15pc Combination Wrench Set, Metric

  • Mfr # 48-22-9415, 48-22-9515

  • Zoro # G905948039


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
30
Finish
Chrome
Includes
(15) Metric Combination Wrenches, (15) SAE Combination Wrenches
Non-Magnetic
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9415, 48-22-9515
Zoro #
G905948039
UPC #
045242499045
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
1/4 in, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 15/16 in, 1 in
Head Thickness
1/4 in to 1/2 in
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Number of Pieces
30
Finish
Chrome
Includes
(15) Metric Combination Wrenches, (15) SAE Combination Wrenches
Measurement Type
SAE/Metric
Non-Magnetic
Yes
Insulated
No
Number of Points
12
Number of Tools
30
Wrench Product Grouping
Wrench Sets
Corrosion Resistant
Yes
Grip Style
Plain
Container Type
Tray
Anti-Slip Design
Yes
Handle Type
Straight
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Container Color
Black, Red
Reversing
No
Min. Arc Swing
2.5 Degrees
Head Type
Standard
Head Offset Angle
15 Degrees
Weight
6.39 lb
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Opening Type
Hex
Material
Alloy Steel
Ratcheting
No

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 30, Range of Head Sizes 1/4 in to 1 in, 8 mm to 22 mm, Head Offset Angle 15 Degrees , Standard, Tray, SAE/Metric, 1/4 in, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 15/16 in, 1 in, Hex, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.