Zoro Homepage

Combination Wrench Set, SAE, Chrome Finish, 15 pc

  • Mfr # 48-22-9415

  • Zoro # G7787476


original price: $159.99
25% off
new price: $119.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Chrome
Insulated
No
Non-Magnetic
Yes
Box End Type
12-Point Box End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9415
Zoro #
G7787476
UPC #
045242499021
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Length Style
Standard
Range of Lengths
1/4 in to 1 in
Head Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Thickness
1/4 in to 1/2 in
Etched / Stamped Size Identification
Yes

Details

Item
Combination Wrench
Number of Pieces
15
Finish
Chrome
Measurement Type
SAE
Insulated
No
Non-Magnetic
Yes
Box End Type
12-Point Box End
Nonsparking
No
Opening Type
Hex
Number of Tools
15
Container Color
Red
Wrench Style
Open End
Head Offset Angle
15 Degrees
Wrench Shape
Straight
Anti-Slip Design
Yes
Reversing
No
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Head Movement
Fixed
Handle Type
I-Beam
Tether Style
Not Tether Capable
Min. Arc Swing
2.5 Degrees
Corrosion Resistant
Yes
Tether Capable
Not Tether Capable
Weight
6.39 lb
Container Type
Tray
Opening Angle (Deg.)
15 Degrees
Number of Points
12
Ratcheting
No
Head Type
Offset
Shop By
Hot Buys
Box Head Design
Rigid (Non-Flex)
Color Coded
Yes
Case Included
Yes
Drop Forged
Yes

Description

Milwaukee has designed our combination wrenches from the ground up, delivering maximum torque and ultimate user comfort. The MAX BITE open-end grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. MAX BITE offers 25% more torque than competitive wrench designs. The comfortable I-Beam handle design allows superior user comfort, even while applying high torque. Milwaukee wrenches feature ink-filled size labels for easy size identification, and quick distinction between SAE and metric sets. The 15 pc. kits come in a storage tray designed for long-term storage, keeping your tool chest organized. Standing behind our products, Milwaukee offers a lifetime guarantee on all of our combination wrench sets.


  • MAX BITETM open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
  • Ink-filled size labels
  • Organized storage solution
  • Lifetime guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.