15PC Ratcheting Combination SAE Wrench Set + 6" & 10" Adjustable Wrench Set + 6PC Screwdriver Kit
Mfr # 48-22-7400, 48-22-9416, 48-22-2706
Zoro # G500830005
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Adjustment Type
Alloy Steel
End Style
Chrome
Adjustable Wrench Type
Adjustable Wrench Sets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-7400, 48-22-9416, 48-22-2706
Zoro #
G500830005
UPC #
-
Country of Origin
Multiple
Details
Item
Wrench Set 6"and10"15pc Ratcheting Wr
Adjustment Type
Alloy Steel
End Style
Chrome
Adjustable Wrench Type
Adjustable Wrench Sets
Description
The Milwaukee 48-22-7400, 48-22-9416, and 48-22-2706 Ratcheting Wrench Set is an excellent product. The wrench set includes two 6 inch and 10 inch adjustable wrenches. It features a Proprietary adjustment screw which will not back off during use, parallel jaws that won't slip or damage finish surfaces and gears designed for smooth adjustment. This ratcheting combination wrench has 2.5 degrees of arc swing, durable double stacked pawls in the ratcheting mechanism and 144 ratcheting positions. The Milwaukee 48-22-7400, 48-22-9416, and 48 22 2706 Ratcheting Wrench Set is something you should add to your toolbox immediately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.