Shop MILWAUKEE TOOL
See all product information
Create Account
15pc Ratcheting Wrench Set, SAE + 6" & 10" Adjustable Wrench Set + 3PK Reusable Corded Earplugs
- Mfr # 48-22-7400, 48-22-9416, 48-73-3151
- Zoro # G900830100
product price:Â
$
323.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Chrome
Adjustment Type
Alloy Steel
Adjustable Wrench Type
Adjustable Wrench Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-7400, 48-22-9416, 48-73-3151
- Zoro #
- G900830100
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Wrench Set,2pc,6"and10"w15pc Ratchet
- Finish
- Chrome
- Adjustment Type
- Alloy Steel
- Adjustable Wrench Type
- Adjustable Wrench Sets
Description
The Milwaukee 48-22-7400, 48-22-9416, and 48-73-3151 Wrench Set is perfect for any job. The wrench set features Proprietary adjustment scre. jaws won't back off; Parallel jaws that won't slip or damage finish surfaces and adjustment screw gears designed for smooth adjustment. It has 2.5 degrees of arc swing, durable double stacked pawls in the ratcheting mechanism and 144 ratcheting positions. This corded reusable hearing protection can be worn all day to protect your ears from hazardous jobsite noise. NRR 26 protects against loud noises while working on the job site. These Milwaukee Ratcheting Wrenches are ideal for any job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.