Zoro Homepage

16" Asphalt & Green Concrete Segmented Diamond Blade

  • Mfr # 49-93-7245

  • Zoro # G415666034


product price: $129.97
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Speed - Maximum
4,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7245
Zoro #
G415666034
UPC #
045242275540
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Overall Diameter
16 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Speed - Maximum
4,800 RPM
Material
Diamond
Compatible Product Type
Masonry Saw
For Workpiece Material
Asphalt, Green Concrete

Description

Diamond Blade 16 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.