Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 16' Compact Auto Lock Tape 48-22-6816

16' Compact Auto Lock Tape (Discontinued)

  • Mfr # 48-22-6816
  • Zoro # G5938797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6816
Zoro #
G5938797
UPC #
045242514304
Country of Origin
China

Dimensions

Blade Length
16 ft
Blade Width
1 1/16 in
Length
16 ft.
Blade Length - SAE
16 ft
Case Length
3 1/8 in
Case Height
2 3/4 in
Standout Length
9 ft
Case Depth
1 7/8 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
Standout
9 ft
Case Type
Closed
Features
Double-Sided, Tether Ready
Graduation Type
in/ft/Fractional
Graduations
1/16 in
Blade Color
Yellow
Lock Type
Automatic
Rewind Type
Automatic
Belt Clip
Belt Clip Included
Blade Coating
Nylon
Tape Measure Product Grouping
Tape Measures
Stud Markings
Yes
Accuracy
+/- 1/16 in
Numeric Marks
Fractions, Inches
System of Measurement
SAE/Fractional-Read
Graduation Color
Black
Blade Return Type
Automatic
Numeric Format
Fractional
Hook Construction
Folding
Specialized Scales
Stud Markings
Graduation Units
Feet, Inches
Zero Point Location
Hook End
Blade Type
Single-Sided
Orientation
Horizontal

Description

16ft Compact Auto-Lock Tape Measure has up to 12' of reach. The auto-lock design automatically locks your blade in place for quick and efficient measuring. Equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame, these tapes withstand the jobsite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.