Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 16 ft. STUD Tape Measure 48-22-9716

16 ft. STUD Tape Measure (Discontinued)

  • Mfr # 48-22-9716
  • Zoro # G1951093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9716
Zoro #
G1951093
UPC #
045242552023
Country of Origin
China

Dimensions

Blade Length
16 ft
Blade Width
1 5/16 in
Length
16 ft.
Blade Length - SAE
16 ft
Case Height
3 in
Standout Length
14 ft
Case Length
3 3/8 in
Case Depth
2 1/4 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Red
Blade Color
Yellow
Belt Clip
Belt Clip Included
Lock Type
Slide
Stud Markings
Yes
Graduations
1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
Graduation Type
in/ft
Features
Double-Sided, Finger Brake, Tether Ready
Case Type
Closed
Standout
14 ft
Blade Coating
Nylon
Rewind Type
Automatic
Blade Type
Double-Sided
System of Measurement
SAE
Numeric Format
Fractional
Numeric Marks
Inches
Hook Construction
3-Rivet
Graduation Units
Feet, Inches
Graduation Color
Black
Orientation
Horizontal
Specialized Scales
Architect's Scale, Stud Markings
Zero Point Location
Hook End
Accuracy
+/- 1/16 in
Blade Return Type
Automatic

Description

Tape Measure, Features Double-Sided, Finger Brake, Tether Ready, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 5/16 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 3/8 in, Lock Type Slide, Graduation Units Feet, Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.