Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 16 ft Tape Measure, 1 1/16 in Blade 48-22-0116

16 ft Tape Measure, 1 1/16 in Blade (Discontinued)

  • Mfr # 48-22-0116
  • Zoro # G2153613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0116
Zoro #
G2153613
UPC #
045242527519
Country of Origin
United States

Dimensions

Blade Length
16 ft
Blade Width
1 1/16 in

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Lock Type
Automatic
Item
Tape Measure
Case Color
Red
Blade Color
Yellow
Stud Markings
Yes
Blade Coating
Nylon
Belt Clip
Yes
Graduation Type
in /ft/Fractional
Standout
10 ft
Features
Magnetic
Case Type
Closed
Rewind Type
Automatic
Case Material
ABS Plastic
Blade Material
Steel
Measurement Type
SAE
Tip Style
3-Rivet Hook

Description

Tape Measure, Features Magnetic, Case Material ABS Plastic, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Red, Lock Type Automatic, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.