Zoro Homepage

16 Gauge Punch

  • Mfr # 48-44-0260

  • Zoro # G2881146


product price: $39.99
/ea

Key Features

For Use With
Nibbler, Wrench
Application
Punching
Capacity Stainless Steel
18 ga
Capacity Steel
16 ga
Compatible with Manufacturer Part Number
49-96-0330, 49-96-4725, 6890
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-44-0260
Zoro #
G2881146
UPC #
045242140954
Country of Origin
Japan

Details

Item
Nibbler Punch
For Use With
Nibbler, Wrench
Application
Punching
Capacity Stainless Steel
18 ga
Capacity Steel
16 ga
Compatible with Manufacturer Part Number
49-96-0330, 49-96-4725, 6890
Compatible with Product Type
16 Gauge Nibbler, Plate Wrench
Product Type
Nibbler Punch

Description

If you are looking for a replacement punch for Milwaukee's 16 gauge nibbler model 6890, this is the product you need. This item is the replacement punch for Milwaukee's 16 gauge nibbler model 6890. The replacement die, 48-44-0270, is purchased separately. Must be used with plate wrench 49-96-4725 to remove the protective collar and 49-96-0330 2.5 mm wrench to remove the punch. If you are in need of a reliable Milwaukee Punch Replacement, this tool will meet your demands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.