16 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # 2727-21HD, 49-16-2715

  • Zoro # G709769137


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Bar Length
16 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Chain Oiler
Automatic
Chain Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2727-21HD, 49-16-2715
Zoro #
G709769137
UPC #
045242482320
Country of Origin
China

Dimensions

Bar Length
16 in
Tool Length
33 in
Tool Width
10 5/8 in
Tool Height
10 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Chain Oiler
Automatic
Chain Pitch
0.375 in
Tool Weight
13.9 lb
Replacement Chain
49-16-2715
Chain Gauge
0.043 in
Motor Type
Brushless
Product Type
Cordless Chainsaw Kit
Equivalent Gas Engine Displacement
40 cc
Battery Platform
M18(TM)
Number of Chargers Included
1
Number of Batteries Included
1
Battery Model Number
48-11-1812
Charger Model Number
48-59-1808
Voltage
18 V
Speed Settings
Variable
Number of Batteries to Operate
1
Tool Series
M18 FUEL(TM) Series
Handle Location
Rear Handle
Battery Capacity
12.0 Ah

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Chain Oiler Automatic, Tool Weight 13.9 lb, Number of Batteries to Operate 1, Battery Capacity 12.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 18 V, Tool Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.