16 in L Cordless Chainsaw and Battery, Battery Included

  • Mfr # 2727-21HD, 48-11-1881

  • Zoro # G916521085


product price:  $1,126.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Charge Time
90 min
Chain Gauge
0.043 in
Run Time
90 min
Chain Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2727-21HD, 48-11-1881
Zoro #
G916521085
UPC #
045242482320
Country of Origin
China

Dimensions

Bar Length
16 in
Tool Height
10 1/16 in
Tool Length
33 in

Details

Standards
UL Listed
Charge Time
90 min
Chain Gauge
0.043 in
Item
Chainsaw and Battery
Run Time
90 min
Chain Pitch
0.375 in
Power Source
Cordless
Cutting Capacity
16 in
Chain Oiler
Automatic
Bare Tool/Battery Included
Battery Included
Tool Weight
13.9 lb
Replacement Chain
49-16-2715
Voltage
18 V
Number of Chargers Included
1
Number of Batteries Included
2
Product Type
Chainsaw
Battery Model Number
48-11-1812, 48-11-1881
Horsepower
2.4 hp
Charger Model Number
48-59-1808
Battery Platform
M18(TM)
Motor Type
Brushless
Sound Level
78 dBA
Equivalent Gas Engine Displacement
40 cc
Speed Settings
Variable
Tool Series
M18 FUEL(TM)
Number of Batteries to Operate
1
Handle Location
Rear Handle

Description

Chainsaw Kit, Product Type Chainsaw Kit, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 16 in, Chain Oiler Automatic, Tool Weight 13.9 lb, Number of Batteries to Operate 1, Battery Capacity 12.0 Ah, 8.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 18 V DC, Sound Level 78 dBA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.