Zoro Homepage

16" REDSTICK Magnetic Box Level

  • Mfr # MLBXM16

  • Zoro # G7558649


product price: $64.97
/ea

Key Features

Length
16"
Color
Red
Width
1.199606
Application
Leveling and layout
Weight
1.393307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLBXM16
Zoro #
G7558649
UPC #
045242481507
Country of Origin
Viet Nam

Dimensions

Length
16"
Width
1.199606
Depth
2.53
Height
1.1996063

Details

Color
Red
Application
Leveling and layout
Item
Box Level
Weight
1.393307
Material
Aluminum

Description

Milwaukee,16 In.,Box Level,Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.