Zoro Homepage

16ft Auto-Lock Tape Measure

  • Mfr # 48-22-1816

  • Zoro # G115555010


product price: $15.97
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1816
Zoro #
G115555010
UPC #
0045242822966
Country of Origin
Viet Nam

Dimensions

Blade Length - SAE
16 ft
Standout Length
9 ft
Case Length
3 1/8 in
Blade Width
1 in
Width
1.89 in
Length
2.80 in
Tape Length (ft)
16 ft
Depth
3.19 in
Tape Length
16 ft

Description

The MILWAUKEE 16ft Auto-Lock Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6" of the blade and an impact resistant body, this tape withstands jobsite conditions. The Auto-Lock Tape Measure automatically locks your blade into place and retracts smoothly. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.


  • • Stiff Blade
  • • Anti-Tear Coating Reinforces the First 6" of Blade
  • • Fractional Scale
  • • Impact Resistant Body
  • • Smooth Retraction
  • • 12’ Reach, 9’ Standout
  • • Wire Form Belt Clip Reduces Pocket Tearing
  • • Lanyard Loop
  • • 1" Wide Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.