Zoro Homepage

16ft Wide Blade Magnetic Tape Measure

  • Mfr # 48-22-1216M

  • Zoro # G914479586


product price: $26.97
/ea

Key Features

Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1216M
Zoro #
G914479586
UPC #
0045242822706
Country of Origin
Viet Nam

Dimensions

Blade Width
1 3/8 in
Depth
3.31 in
Width
2.20 in
Length
3.03 in
Blade Length - SAE
16 ft
Standout Length
13 ft
Case Length
3 1/4 in
Tape Length (ft)
16 ft

Details

Item
Wide Blade Magnetic Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Black, Red
Belt Clip
Belt Clip Included
Lock Type
Slide
Features
Magnetic Mount
System of Measurement
SAE
Case Type
Closed
Includes
(1) 16' WIDE BLADE MAGNETIC TAPE MEASURE
Numeric Marks
Inches
Graduation Units
Inches
Blade Type
Double-Sided
Zero Point Location
Hook End
Blade Return Type
Automatic
Common Stud Spacing Marks
Yes
Magnetic
Yes
Blade Retraction
Spring
Blade Color / Finish
Yellow
Measuring Format
SAE
Lockable
Yes
Blade End Design
Magnetic
Accuracy
+/- 1/16 in

Description

The MILWAUKEE 16ft Wide Blade Magnetic Tape Measure delivers the longest reach and straightest standout in the industry. 16’ of Reach and 13’ of Standout allows you to take long measurements on your own and reach further on the jobsite. The Wide Blade Magnetic Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6" of the blade. This tape measure is equipped with a low-profile magnet and large hook for improved top and bottom hook grab onto common jobsite materials, and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape is equipped with a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.


  • • LONGEST REACH. STRAIGHTEST STANDOUT.
  • • 16’ Reach, 13’ Standout
  • • Straightest Standout for Precise Measurements
  • • Quick, Controlled Retraction- Finger Stop
  • • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • • Fully Reinforced Impact Resistant Body
  • • Low-Profile Magnet - Better Hook Grab
  • • Wire Form Belt Clip Reduces Pocket Tearing
  • • 2-Sided Printing for Easy Readability
  • • Architectural Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.