Zoro Homepage

16mm SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6248

  • Zoro # G701259629


product price: $7.49
/ea

Key Features

Overall Length
1 1/2 in
Number of Points
6
Finish
Black Phosphate
Socket Length
1 1/2 in
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6248
Zoro #
G701259629
UPC #
045242581948
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
16mm
Overall Length
1 1/2 in
Socket Length
1 1/2 in
Wall Thickness
1/8 in
Socket Depth
Standard
Socket Size
16 mm

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Bolt Clearance
5/8 in
Insulated
No
Standards
ASME
Material
Steel
Non-Sparking
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Socket Shape
6-Point
Tether Ready
No
Locking
No
Non-Magnetic
Yes
Drive Type
Impact
Measurement Type
Metric
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Standard Impact Socket, Socket Size 16 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 5/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.