Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17mm INSIDER Box Ratchet 6 Point Socket

  • Mfr # 49-16-1617

  • Zoro # G310039896


product price: $11.99
/ea

Key Features

Overall Length
1 41/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1617
Zoro #
G310039896
UPC #
045242771608
Country of Origin
China

Dimensions

Size
17mm
Overall Length
1 41/64 in
Width
0.92 in
Socket Depth
Short
Socket Size
17 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
Features
Etched / Stamped Size Identification
Impact or Standard
Standard
Color
Black
Drill Bit Shank Design
Straight
Standards
ASME
Compatible Fastener Type
Bolts
Measurement Type
SAE/Metric
Bolt Clearance
9/16 in
Tether Ready
No
Socket Shape
6-Point
Includes Insulation
Not Insulated
Product Type
Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Drive Type
Power
Includes Non-Marring
Non-Marring Included
Series
INSIDER(TM) Box Ratchet
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 17 mm, 6-Point, High Carbon Steel, Black Oxide, Short, Power, Drive Size Not Applicable, SAE/Metric, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.