Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17pc. HOLE DOZER Bi-Metal Hole Saw Kit

  • Mfr # 49-22-4029

  • Zoro # G401866240


product price: $119.97
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Number of Pieces
17 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 1-1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9611), (1) 1-3/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9615), (1) 2-1/2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9631), (1) 2-1/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9628), (1) 2-1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9626), (1) 3/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9605), (1) 7/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9607), (1) Hex Key, (1) Large Thread Quick Change Arbor, 3/8 in Shank(49-56-7250), (1) Small Thread Arbor, 3/8 in Shank(49-56-7010), (2) 1 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9609), (2) 2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9624), (5) High Speed Steel Pilot Bit 1/4 in x 3 1/2 in(49-56-8010), Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-4029
Zoro #
G401866240
UPC #
045242535507
Country of Origin
United States

Dimensions

Shank Size
3/8 in, 7/16 in
Saw Size Range
3/4 in to 2 1/2 in
Thread Size
5/8"-18
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 1/2 in
Pilot Drill Length
3 1/2 in
Hole Saw Size - Minimum
3/4 in
Pilot Drill Diameter
1/4 in
Hole Saw Size - Maximum
2 1/2 in

Details

Tooth Material
Bi-Metal
Number of Pieces
17 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 1-1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9611), (1) 1-3/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9615), (1) 2-1/2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9631), (1) 2-1/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9628), (1) 2-1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9626), (1) 3/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9605), (1) 7/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9607), (1) Hex Key, (1) Large Thread Quick Change Arbor, 3/8 in Shank(49-56-7250), (1) Small Thread Arbor, 3/8 in Shank(49-56-7010), (2) 1 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9609), (2) 2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9624), (5) High Speed Steel Pilot Bit 1/4 in x 3 1/2 in(49-56-8010), Case
Teeth per Inch
3.5
Item
Hole Saw Kit
Application
General Purpose
Primary Material Application
General Purpose
Number of Hole Cutters
0
Number of Hole Saws
12
Shop By
Hot Buys
For Workpiece Material
General Purpose

Description

HOLE DOZER Bi-Metal Hole Saws new 3.5 TPI tooth design offers you the longest life in metal applications. These MILWAUKEE HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. HOLE DOZER Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers users enhanced customization capability thanks to the interchangeable pegs. You can store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design. The Milwaukee Small Hole Saw Case fits conveniently in Packout Organizers making transportation and storage a breeze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.