Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18" Bolt Cutter 48-22-4018

18" Bolt Cutter (Discontinued)

  • Mfr # 48-22-4018
  • Zoro # G202651175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4018
Zoro #
G202651175
UPC #
45242543854
Country of Origin
Unknown

Dimensions

Overall Length
19-1/2 in
Handle Length (in)
14

Details

Handle Material
Steel, Composite
Jaw Material
Forged Steel
Cutting Action
End Cut
Features
Replaceable Head; Sharpenable
Cutting Capacity/Material
3/8 in
Tool Weight
3.37 lb.
Color
Black/Red
Jaw Capacity
3/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.