Zoro Homepage

18" Extension

  • Mfr # 48-28-4011

  • Zoro # G1704455


product price: $20.97
/ea

Key Features

Application
Used for Hole Saws, Self-feed Bits and Auger Bits
Length
18 in
For Use With
Auger Bits, Hole Saws, Self Feed Bits
Hex Shank Size
7/16 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-28-4011
Zoro #
G1704455
UPC #
045242122561
Country of Origin
China

Dimensions

Length
18 in
Hex Shank Size
7/16 in
Overall Length
18 in
For Drill Diameter
1 in
Extension Shank Diameter
3/4 in
For Drill Shank Hex Size
7/16 in
For Drill Shank Diameter
7/16 in
Extension Shank Hex Size
7/16 in

Details

Item
Drill Bit Extensions
Application
Used for Hole Saws, Self-feed Bits and Auger Bits
For Use With
Auger Bits, Hole Saws, Self Feed Bits
Number of Pieces
1
Extension Type
Auger Bits, Hole Saws, Selfeed Bits
Extension Shank Type
Hex
Flexible Shank
No
For Drill Bit Type
Auger Drills, Hole Saws, Selfeed Drills
Material - Machining
Steel
For Drill Shank Type
Hex
Angled Head
Straight
Measurement System
Fractional Inch

Description

Drill Bit Extensions, 18 in Overall Length, Hex, For Drill Shank Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.