Zoro Homepage

18 in Aluminum Pipe Wrench, Overbite Jaw

  • Mfr # 48-22-7218

  • Zoro # G6388658


product price: $74.97
/ea

Key Features

Jaw Capacity
2 1/2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Features
Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Form-Designed for Maximum Comfort, Won't Dig into the Palm; Through Hardened Jaws-Increased Durability and Grip; Dual Coil Springs-For Maximum Durability and Tool Life; Ergonomic Hook Jaw Design-For Easy Detachment from the Workpiece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7218
Zoro #
G6388658
UPC #
045242342419
Country of Origin
Viet Nam

Dimensions

Overall Length
18 in
Size
18 in.

Details

Item
Straight Pipe Wrench
Jaw Capacity
2 1/2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Features
Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Form-Designed for Maximum Comfort, Won't Dig into the Palm; Through Hardened Jaws-Increased Durability and Grip; Dual Coil Springs-For Maximum Durability and Tool Life; Ergonomic Hook Jaw Design-For Easy Detachment from the Workpiece
Jaw Material
Alloy Steel
Material
Steel
Finish
Black Oxide
Adjustable
Manual
Insulated
No
Tether Style
Tether Ready
Corrosion Resistant
No
Adjustment Type
Groove
Jaw Texture
Serrated
Non-Magnetic
Yes

Description

Milwaukee 48-22-7218, 18” Aluminum Pipe Wrench has been designed from the ground up to offer maximum productivity to the professional user. The 18” Aluminum Pipe Wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loop makes the Milwaukee 48-22-7218 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.