Zoro Homepage

18 in. PVC Replacement Saw Blade

  • Mfr # 48-22-0228

  • Zoro # G508041168


product price: $15.97
/ea

Key Features

Hand Saw Application
Plastic, Plywood, Wallboard
Blade Length
18 in
Teeth per Inch
10
Blade Material
Steel
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0228
Zoro #
G508041168
UPC #
045242467525
Country of Origin
China

Dimensions

Blade Length
18 in
Blade Thickness
0.04 in
Blade Width
2 1/2 in

Details

Hand Saw Application
Plastic, Plywood, Wallboard
Item
Hand Saw Replacement Blade
Teeth per Inch
10
Blade Material
Steel
Nonsparking
No
Hand Saw Blade Product Type
PVC Saw Blades
Material
Steel
Features
Rust Protection
Color
Silver
Number of Tooth
180

Description

The Milwaukee 18 in. PVC saw replacement blade is designed for use with the Milwaukee PVC/ABS saw handle (48-22-0218) and most other PVC saw handles. The 48-22-0228 PVC saw replacement blade is designed to cut PVC/ABS plastic, plywood, wallboard, and laminates.


  • Versatile - designed to cut PVC/ABS plastic, plywood, wallboard, and laminates
  • 10 TPI blade
  • Cuts rapidly through material
  • Machined precision - edges stay sharp longer
  • Rust protection - increased tool life by reducing corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.