
1/8 in. Thunderbolt Black Oxide Bit
Mfr # ML48-89-2824
Zoro # G209235149
product price: $3.59
/eaSold in multiples of 2 for $7.18
Key Features
Overall Length
2-3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/8 in
Shank Type - Machining
Round
Primary Material Application
Metal, Wood, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML48-89-2824
Zoro #
G209235149
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
2-3/4 in
Drill Bit Size
1/8 in
Flute Length
1-5/8 in
Details
Item
Drill Bit
Drill Bit Point Angle
135 Degrees
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Primary Material Application
Metal, Wood, Plastic
Decimal Equivalent
0.125 in
Drill Bit Point Type
Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.