Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Retractable Snap-Off, 6 in L 48-22-1964

Retractable Snap-Off, 6 in L (Discontinued)

  • Mfr # 48-22-1964
  • Zoro # G502717045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1964
Zoro #
G502717045
UPC #
45242296804
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Overall Width
1-1/2 in
Depth
7/8 in
Blade Length
5 in
Handle Length (in)
5.6
Handle Length
5.6

Details

Blade Type
Snap-Off
Blade Material
Micro Carbide
Handle Type
Overmold
Handle Material
Rubber
Application
Cutting Thin Materials
Blade Operation
Retractable
Blade Change
Tool-Less
Color
Red
Features
Lockable Blade
Number of Blades
1
Number of Positions
8
Recommended Blades
Milwaukee Snap Off Blades
Blade Positions
8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.