Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18" PVC Saw Replacement Blade 48-22-0228

18" PVC Saw Replacement Blade (Discontinued)

  • Mfr # 48-22-0228
  • Zoro # G7558868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0228
Zoro #
G7558868
UPC #
045242467525
Country of Origin
China

Dimensions

Blade Length
18"
Blade Thickness
0.04 in
Blade Width
2 1/2 in

Details

Hand Saw Application
Plastic, Plywood, Wallboard
Item
PVC Saw Replacement Blade,18"
Teeth per Inch
10
Blade Material
Steel
Nonsparking
No
Features
Rust Protection
Material
Steel
Hand Saw Blade Product Type
PVC Saw Blades

Description

PVC Saw Replacement Blade,18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.