Zoro Homepage

18/M12FUEL2PCAUTOKIT, (1)2.5Ah;(1)5.0Ah

  • Mfr # 3890-22

  • Zoro # G415891108


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Number of Tools
2
Voltage
12 V DC, 18 V DC
Battery Capacity
(1) 2.5Ah, (1) 5.0Ah
Tool Series
M12 FUEL(TM), M18 FUEL(TM)
Number of Chargers Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3890-22
Zoro #
G415891108
UPC #
045242471133
Country of Origin
Mexico

Details

Number of Tools
2
Item
18 / M12 FUEL 2PC AUTO KIT
Voltage
12 V DC, 18 V DC
Battery Capacity
(1) 2.5Ah, (1) 5.0Ah
Tool Series
M12 FUEL(TM), M18 FUEL(TM)
Number of Chargers Included
1
Battery Manufacturing Model Number
48-11-1850R, 48-11-2425
Motor Type
Brushless
Number of Batteries Included
2
Charger Manufacturing Model Number
48-59-1812
Power Source
Cordless
Battery Series
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), M18(TM) REDLITHIUM(TM)
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Battery Platform
M12(TM), M18(TM)

Description

M12 FUEL 2PC AUTO KIT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.