Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9318

  • Zoro # G7744770


product price: $33.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
18 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9318
Zoro #
G7744770
UPC #
045242573554
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in
Head Size
18 mm
Head Thickness
18 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Anti-Slip Design
Yes
Reversing
No
Handle Type
Ergonomic I-Beam
Includes
(1) 18MM RATCHETING COMBO WRENCH
Insulated
No
Opening Type
Rounded
Nonsparking
No
Opening Angle (Deg.)
0 Degrees
Handle Color
Silver
Head Type
Standard
Corrosion Resistant
Yes
Measurement Type
Metric
Min. Arc Swing
2.5 Degrees
Box End Type
12-Point Box End
Non-Magnetic
No
Weight
0.5 lb
Tether Style
Tether Capable
Grip Style
Plain
Ratcheting
Yes

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 18 mm, Overall Length 9 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 18 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.