Zoro Homepage

18mm SHOCKWAVE Impact Duty 3/8 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6160

  • Zoro # G701259599


product price: $9.50
/ea

Key Features

Overall Length
2 9/16 in
Number of Points
6
Finish
Black Phosphate
Wall Thickness
1/8 in
Non-Magnetic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6160
Zoro #
G701259599
UPC #
045242581252
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
18mm
Overall Length
2 9/16 in
Wall Thickness
1/8 in
Socket Depth
Deep
Socket Length
2 9/16 in
Socket Size
18 mm

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Magnetic
Yes
Drive Type
Impact
Impact Rated
Yes
Non-Sparking
No
Material
Steel
Tether Ready
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Locking
No
Insulated
No
Measurement Type
Metric
Bolt Clearance
1 1/8 in
Socket Shape
6-Point
Standards
ASME
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Deep Impact Socket, Socket Size 18 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.