Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18V 1/2" 2763-22

18V 1/2" (Discontinued)

  • Mfr # 2763-22
  • Zoro # G7474327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2763-22
Zoro #
G7474327
UPC #
045242314348
Country of Origin
China

Dimensions

Drive Size
1/2 in Square
Chuck Size
1/2" Friction Ring
Overall Length
11 in

Details

Voltage
18 V
Includes
M18 FUEL(TM) Cordless Lithium-Ion 1/2 High Torque Impact Wrench (22UT66), (2) M18(TM) REDLITHIUM(TM) XC 4.0 High Capacity Battery Packs (35GJ99), M12(TM) and M18(TM) Multi Voltage Charger (23Y581) in, Carrying Case
Features
REDLINK PLUS(TM)
Max. Torque
700 ft-lb
Series
M18 FUEL
Battery Included
(2) 35GJ99
Handle Type
Pistol Grip
Battery Capacity
(2) 5.0 Ah
Corded/Banded
Cordless
Anvil Impact Action
Mechanical
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Tool Weight
7.2 lb
Drive Configuration
Straight
Brushless Motor
Yes
Clutch Style
Impact
Power to Weight Ratio
152.8 ft-lb/lb
Wireless Tool Tracking
No
Case Included
Yes
Charger Included
Yes
Actuation
Trigger
Fastening Torque
700 ft-lb
Charger Model
45LD79
Number of Speed Settings
2
Impacts per Minute
2,300
Standards
UL Listed
Drive Style
Standard
Free Speed
1,700 RPM
Reaction Bar
No
Number of Batteries Included
2
Battery Model No.
35GJ99
Retainer Type
Friction Ring
Housing Material
Metal, Plastic, Rubber
Built-In Light
Yes
Power Source
Cordless
Breakaway Torque
1,100 ft-lb
Tool Style
Full-Size
Impact Rated
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Lock-Off Switch
Yes
Handle Material
Plastic

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 700 ft-lb, Battery Included, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2300, Max. No Load RPM 1700, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 9 In., Tool Weight 7.2 lb, Clutch Style Impact, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.