Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18V 1/4" Hex 2753-22

18V 1/4" Hex (Discontinued)

  • Mfr # 2753-22
  • Zoro # G0704186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2753-22
Zoro #
G0704186
UPC #
045242363834
Country of Origin
China

Dimensions

Drive Size
1/4 in

Details

Voltage
18.0
Includes
(2) Battery Packs, Charger, Belt Clip, Carrying Case
Features
Brushless Motor, Redlink Plus Intelligence for Overload Protection, 4-Mode Drive Control
Anvil Impact Action
Mechanical
Handle Type
Soft Grip, T
Cordless Tool Battery Type
Li-Ion
Battery Capacity
5.0Ah
Clutch Style
Impact
Series
M18 FUEL(TM)
Battery Included
(2) 35GJ99
Corded/Cordless
Cordless
Corded/Banded
Cordless
Brushless Motor
Yes
Tool Weight
3.6 lb
Drive Configuration
Straight
Max. Torque
1800 in-lb
Impacts per Minute
3700

Description

Cordless Impact Driver Kit, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1800 in-lb, Voltage 18.0, Brushless Motor Yes, Impacts per Minute 3700, Battery Capacity 5.0Ah, Handle Type Soft Grip, T, Series M18 FUEL(TM), Tool Weight 3.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.