Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18V 3/4" 2764-22

18V 3/4" (Discontinued)

  • Mfr # 2764-22
  • Zoro # G7469244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2764-22
Zoro #
G7469244
UPC #
045242314362
Country of Origin
China

Dimensions

Drive Size
3/4 in
Chuck Size
3/4" Friction Ring

Details

Voltage
18.0
Includes
M18 FUEL(TM) Cordless Lithium-Ion 3/4 High Torque Impact Wrench (22UT68), (2) M18(TM) REDLITHIUM(TM) XC 5.0 High Capacity Battery Packs (48 11 1850), M12(TM) and M18(TM) Multi Voltage Charger (23Y581) in
Features
Led Worklight, Friction Ring
Brushless Motor
Yes
Max. Torque
750 ft-lb
Series
M18 FUEL(TM)
Battery Included
(2) 48-11-1850
Corded/Banded
Cordless
Tool Weight
7.3 lb
Anvil Impact Action
Mechanical
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Handle Type
Soft Grip, T
Drive Configuration
Straight
Battery Capacity
5.0Ah

Description

Cordless Impact Wrench Kits, Cordless Impact Wrench Kit, Drive Size 3/4 in, Drive Configuration Straight, Max. Torque 750 ft-lb, Battery Included, Voltage 18.0, Series M18 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2300, Max. No Load RPM 1700, Cordless, Handle Type Soft Grip, T, Battery Capacity 5.0Ah, Tool Length 9 In., Tool Weight 7.3 lb, Battery Included (2) 48-11-1850, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.