Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18V 7/16" Hex 2765-20

18V 7/16" Hex (Discontinued)

  • Mfr # 2765-20
  • Zoro # G7563071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2765-20
Zoro #
G7563071
UPC #
045242314379
Country of Origin
China

Dimensions

Drive Size
7/16"

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Series
M18 FUEL(TM)
Tool Weight
5.9 lb.
Includes
(1) M18 FUEL 7/16" Hex Utility Impacting Drill (Tool Only) (. 2765-20)
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Straight
Handle Type
Soft Grip, T
Features
LED Worklight
Corded/Banded
Cordless
Voltage
18.0
Max. Torque
500 ft.-lb.
Battery Included
No
Battery Capacity
4.0Ah
Brushless Motor
Yes
Impacts per Minute
1700, 2300

Description

Cordless Impact Driver, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 500 ft-lb, Voltage 18.0, Brushless Motor Yes, Impacts per Minute 1700, 2300, Battery Capacity , Handle Type Soft Grip, T, Series M18 FUEL(TM), Tool Weight 5.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.