Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18V Hammer Drill, Bare Tool, 1/2" Chuck 2702-20

18V Hammer Drill, Bare Tool, 1/2" Chuck (Discontinued)

  • Mfr # 2702-20
  • Zoro # G9752486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2702-20
Zoro #
G9752486
UPC #
045242345908
Country of Origin
China

Dimensions

Chuck Size
1/2"
Tool Length
7-3/8"

Details

Voltage
18.0
Battery Included / Bare Tool
Bare Tool
Brushless Motor
Yes
Max. Torque
500 in.-lb.
Battery Included
No
Clutch Style
Adjustable
Battery Pack Replacement
38D765
Corded/Banded
Cordless
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Tool Weight
3.0 lb.
No Load RPM
0 to 450/0 to 1800
Series
M18(TM)
Max. Power
Not Specified
Item
Cordless Hammer Drill/Driver
Handle Type
T-Handle
Features
Compact Design for Overhead Applications or Tight Spaces, All-Metal Gear Case and 1/2" Metal Chuck, REDLINK Plus Electronic Intelligence, REDLITHIUM Battery Pack
Blows per Minute
0 to 28,800
Options Included
Bare Tool

Description

Cordless Hammer Drill/Driver, Voltage 18.0, Chuck Size 1/2 in, Blows per Minute 0 to 28,800, Brushless Motor Yes, Clutch Style Adjustable, Handle Type T-Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.