2-1/16" Threaded Steel Hawg Cutter
Mfr # 49-57-2060
Zoro # G5128453
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 1/16 in
Annular Cutter Drive Style
Threaded Hole
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-2060
Zoro #
G5128453
UPC #
045242202607
Country of Origin
Japan
Dimensions
Diameter
2 1/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
2 1/16 in
Shank Thread Size
M18 x 1.5 in
For Chuck Size
MT3
Details
Item
Annular Cutter
Annular Cutter Drive Style
Threaded Hole
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Annular Cutter Grouping
Annular Cutter
Shank Type - Machining
Threaded
Primary Material Application
Stainless Steel
Stack Cut Teeth
No
Sub Brand
Steel Hawg(R)
Finish - Machining
Bright
Measurement System
Fractional Inch
Material - Machining
Carbide
For Tool Type
Magnetic Drill Presses
Series
49-57
Decimal Equivalent
2.0625
Pilot Pin Included
Yes
Description
Annular Cutter, Carbide, Bright, 2 1/16 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.