Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk)

  • Mfr # 49-25-1119

  • Zoro # G900404547


product price: $89.97
/pk 10, $9.00/ea
Free Shipping & Returns

Key Features

Overall Length
3 11/16 in
Number of Pieces
10
Cutting Edge Style
Toothed
Cut Style
Flush Cut
Primary Material Application
Clean Wood, Drywall, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-25-1119
Zoro #
G900404547
UPC #
045242575138
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in
Blade Length
1 5/8 in
Blade Width
2 1/2 in
Blade Thickness
1/32 in
Cutting Width
2-1/2 in
Overall Width
2 1/2 in
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
10
Cutting Edge Style
Toothed
Cut Style
Flush Cut
Primary Material Application
Clean Wood, Drywall, PVC
Blade Type
Fast Cutting
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Oscillating Tool Accessory Type
Cutting Blade
Connection Style
Universal Open-Back
Edge Material
High Carbon Steel
Blade Shape
Straight
Materials Cut
Clean Wood, Drywall, PVC
Maximum Oscillations per Minute
20,000
Blade Material
Steel
Compatible with Adapter
Milwaukee
Material
Steel
Includes
10 Pack
For Workpiece Material
Clean Wood, Drywall, PVC
Product Type
Oscillating Tool Blade

Description

This Oscillating Tool Blade is the perfect accessory for your tool. It will allow you to cut through clean wood, drywall and PVC. This blade is direct fit for Bosch, DEWALT, Dremel, Fein, Makita, Milwaukee and Ridgid oscillating tools. The high carbon steel blade has a toothed edge style that cuts cleanly through materials with minimal chipping or tearing. With a plunge cut style and flush cut feature, this oscillating tool accessory allows you to make quick work of both thick and thin materials. The Milwaukee 49-25-1119 Oscillating Tool Blade is the accessory designed for your specific tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.