2-5/16" Threaded Steel Hawg Cutter
Mfr # 49-57-2310
Zoro # G5128602
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 5/16 in
Annular Cutter Drive Style
Threaded Hole
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-2310
Zoro #
G5128602
UPC #
045242202751
Country of Origin
Japan
Dimensions
Diameter
2 5/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Shank Thread Size
M18 x 1.5 in
Cutter Diameter
2 5/16 in
For Chuck Size
MT3
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Threaded Hole
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Annular Cutter Grouping
Annular Cutter
Decimal Equivalent
2.3125
Stack Cut Teeth
No
Measurement System
Fractional Inch
Pilot Pin Included
Yes
For Tool Type
Magnetic Drill Presses
Material - Machining
Carbide
Series
49-57
Sub Brand
Steel Hawg(R)
Primary Material Application
Stainless Steel
Shank Type - Machining
Threaded
Finish - Machining
Bright
Description
Annular Cutter, Carbide, Bright, 2 5/16 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.