Zoro Homepage

2 gal Handheld Sprayer, Poly, 4 ft L Hose, 24 in L Wand, Adjustable Cone/ Fan Nozzle Spray Pattern

  • Mfr # 2528-21G2

  • Zoro # G407353928


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
2 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Hose Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2528-21G2
Zoro #
G407353928
UPC #
045242621712
Country of Origin
China

Dimensions

Hose Length
4 ft
Wand Length
24 in
Fill Opening Size
2 in
Overall Height
17 11/16 in
Overall Width
8 1/8 in
Overall Length
10 13/16 in

Details

Sprayer Tank Capacity
2 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Stainless Steel
Nozzle Spray Pattern
Adjustable Cone/ Fan
Max Sprayer Pressure
80 psi
Item
Sprayer
Sprayer Nozzle Material
Brass
Tank Capacity
2 gal
Includes
Onboard Measuring Cup, Strainer
Battery Type
Li-Ion
Adjustable Nozzle
Yes
Features
3-Mode Pressure Adjustment Knob, Dual Diaphragm Pump, Fully Compatible with The M12 System, One and Two Hand Use; Requires Batteries
Sprayer Application
Lawn, Garden and Agriculture
Product Type
Handheld Sprayer
In Tank Filter
Yes
Requires Batteries
Yes
Power Source
Cordless
Spray Distance
17 ft
Application
Lawn and Garden, Pest Control
Spray Distance Vertical
17 ft
Basic Power Source
Battery
Voltage
12V
Nozzle Material
Brass
Sprayer Pressure - Maximum
80 psi
Spray Distance - Maximum
17 ft
Tool Weight
7 lb
Number of Batteries Included
1
Battery Platform
M12(TM)
Includes Bare
Battery Included
Pressurizing Method
Battery Pump
Number of Chargers Included
1
Chemical Compatibility
Fertilizer, Fungicide, Insecticide, Pesticide, Herbicide
Sprayer Form
Handheld

Description

M12 Two Gallon Handheld Sprayer delivers the best pressure control and no manual pumping. Designed to meet the needs of professional landscape maintenance and pest control, the battery-powered handheld sprayer provides you with instant, constant and adjustable pressure up to 80 PSI and a 17 ft vertical spray distance. The 3-mode pressure adjustment knob adjusts the pressure between 20 – 80 PSI, giving you the capability to complete a wide range of applications. M12 REDLITHIUM CP2.0 Battery provides you with up to 80 gallons of spraying per charge. M12 Handheld Sprayer Powered Head is compatible with both the 1 Gallon and 2 Gallon Handheld Sprayer Tank, providing the ability to rightsize the tank for the application and premix multiple tanks to increase productivity. The handheld sprayer can be used both one and two-handed for added versatility. The sprayer features an onboard measuring cup for quick measurement, a strainer that filters debris from entering the tank, and vertical and horizontal wand storage. The M12 Handheld Sprayer is part of the M12 System which is fully compatible with over 125 solutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.